Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap, Modified Bottoming 0 Flutes

  • Mfr # 1654000608

  • Zoro # G0221553


product price: $66.89
/ea

Key Features

Overall Length
90.00mm
Tap Style
Spiral Flute
Shank Dia.
8.10mm
Tap Chamfer
Modified Bottoming
Tap Dimension Type
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1654000608
Zoro #
G0221553
UPC #
-
Country of Origin
Japan

Dimensions

Overall Length
90.00mm
Shank Dia.
8.10mm
Tap Dimension Type
Metric
Tap Size
M8
Thread Length
8.00mm
Tap Thread Size
M8-1.25
Shank Length
55.00 mm
55% Thread Drill Size
7.10 mm
Thread Size
M8x1.25
75% Thread Drill Size
H
Square Size
6.05mm
Tap Length Standard
DIN
Drill Bit Size
34.84mm, 35.10mm, 35.36mm, 35.62mm, 35.88mm
65% Thread Drill Size
I
Pitch Diameter Limit
D5

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Modified Bottoming
Tap Material
Powdered Metal
Number of Flutes
0
Tap Finish
V
Tap Thread Type
Metric Coarse
Thread Direction
Right Hand
Cutting Direction - Machining
Right Hand
Series
16540
Material Grade - Machining
1654
Thread Limit
D5
Primary Material Application
Hardened Steel, Stainless Steel, Steel
Thread Pitch
1.25mm
Measurement System
Metric
Extended Neck
Yes
Tap Shank Standard
ANSI
Shank Type - Machining
Straight
Secondary Material Application
Aluminum, Cast Iron, Steel
Coolant Fed
Coolant Through
Thread Standard
Metric Coarse
Secondary Material Application ISO Code
K, N, P
Helix Angle
Variable
Primary Material Application ISO Code
H, M, P
List Number
16540
Number of Pieces
1

Description

Spiral Flute Tap, Thread Size M8x1.25, Metric, Overall Length 90 mm, Powdered Metal, TiCN, Thread Length 10 mm, 75 Percent Thread Drill Size H, Thread Limit D5, Thread Direction Right Hand, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.