Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap, Modified Bottoming 0 Flutes

  • Mfr # 1654000708

  • Zoro # G0221547


product price: $73.19
/ea

Key Features

Overall Length
90.00mm
Tap Style
Spiral Flute
Shank Dia.
9.70mm
Tap Chamfer
Modified Bottoming
Tap Dimension Type
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1654000708
Zoro #
G0221547
UPC #
-
Country of Origin
Japan

Dimensions

Overall Length
90.00mm
Shank Dia.
9.70mm
Tap Dimension Type
Metric
Tap Size
M9
Thread Length
31.80mm
Tap Thread Size
M9-1.25
Tap Length Standard
DIN
Square Size
7.26mm
Shank Length
55.00 mm
Thread Size
M9x1.25
Pitch Diameter Limit
D5

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Modified Bottoming
Tap Material
Powdered Metal
Number of Flutes
0
Thread Direction
Right Hand
Tap Finish
V
Tap Thread Type
Metric Coarse
Cutting Direction - Machining
Right Hand
Series
16540
Material Grade - Machining
1654
Thread Standard
Metric Coarse
Tap Shank Standard
ANSI
Secondary Material Application
Aluminum, Cast Iron, Steel
Measurement System
Metric
Primary Material Application
Hardened Steel, Stainless Steel, Steel
Thread Limit
D5
Shank Type - Machining
Straight
Helix Angle
Variable
Coolant Fed
Coolant Through
Thread Pitch
1.25mm
Extended Neck
Yes
Secondary Material Application ISO Code
K, N, P
Primary Material Application ISO Code
H, M, P
Number of Pieces
1
List Number
16540

Description

Spiral Flute Tap, Thread Size M9x1.25, Metric, Overall Length 90 mm, Powdered Metal, TiCN, Thread Length 10 mm, Thread Limit D5, Thread Direction Right Hand, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.