Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap, Modified Bottoming 0 Flutes

  • Mfr # 1654000808

  • Zoro # G0221571


product price: $90.39
/ea
Free Shipping & Returns

Key Features

Overall Length
90.00mm
Tap Style
Spiral Flute
Shank Dia.
9.70mm
Tap Chamfer
Modified Bottoming
Tap Dimension Type
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1654000808
Zoro #
G0221571
UPC #
-
Country of Origin
Japan

Dimensions

Overall Length
90.00mm
Shank Dia.
9.70mm
Tap Dimension Type
Metric
Tap Size
M10
Thread Length
31.80mm
Tap Thread Size
M10-1.00
Square Size
7.26mm
Drill Bit Size
8.96mm, 9.03mm, 9.09mm, 9.16mm, 9.22mm
Shank Length
55.00 mm
65% Thread Drill Size
23/64 in
55% Thread Drill Size
9.25 mm
75% Thread Drill Size
9.00
Tap Length Standard
DIN
Thread Size
M10x1
Pitch Diameter Limit
D5

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Modified Bottoming
Tap Material
Powdered Metal
Number of Flutes
0
Tap Thread Type
Metric Fine
Tap Finish
V
Thread Direction
Right Hand
Cutting Direction - Machining
Right Hand
Series
16540
Thread Limit
D5
Extended Neck
Yes
Thread Pitch
1.00mm
Measurement System
Metric
Helix Angle
Variable
Coolant Fed
Coolant Through
Thread Standard
Metric Fine
Shank Type - Machining
Straight
Tap Shank Standard
ANSI
Primary Material Application ISO Code
H, M, P
Features
OSG's Proprietary V Coating, Powder Metallurgy HSS, Sharp Cutting Edge, Variable Helix Flute
Secondary Material Application
Aluminum, Cast Iron, Steel
Secondary Material Application ISO Code
K, N, P
Primary Material Application
Hardened Steel, Stainless Steel, Steel
Material Grade - Machining
16540, VC-10
List Number
16540
Number of Pieces
1

Description

Spiral Flute Tap, Thread Size M10x1, Metric, Overall Length 90 mm, Powdered Metal, TiCN, Thread Length 10 mm, 75 Percent Thread Drill Size 9.00, Thread Limit D5, Thread Direction Right Hand, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.