Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap, Modified Bottoming 0 Flutes

  • Mfr # 1654000908

  • Zoro # G0221501


product price: $90.39
/ea
Free Shipping & Returns

Key Features

Overall Length
100.00mm
Tap Style
Spiral Flute
Shank Dia.
9.70mm
Tap Chamfer
Modified Bottoming
Tap Dimension Type
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1654000908
Zoro #
G0221501
UPC #
-
Country of Origin
Japan

Dimensions

Overall Length
100.00mm
Shank Dia.
9.70mm
Tap Dimension Type
Metric
Tap Size
M10
Thread Length
31.80mm
Tap Thread Size
M10-1.25
Shank Length
61.00 mm
65% Thread Drill Size
8.90 mm
Drill Bit Size
5.22mm, 5.27mm, 5.32mm, 5.37mm, 5.41mm
75% Thread Drill Size
0.3438
Square Size
7.26mm
55% Thread Drill Size
9.10 mm
Tap Length Standard
DIN
Thread Size
M10x1.25
Pitch Diameter Limit
D5

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Modified Bottoming
Tap Material
Powdered Metal
Number of Flutes
0
Thread Direction
Right Hand
Tap Thread Type
Metric
Tap Finish
V
Standards
DIN
Series
16540
Cutting Direction - Machining
Right Hand
Material Grade - Machining
16540
Thread Limit
D5
Primary Material Application
Hardened Steel, Stainless Steel, Steel
Helix Angle
Variable
Measurement System
Metric
Features
Osg'S Proprietary V Coating, Powder Metallurgy Hss, Sharp Cutting Edge, Variable Helix Flute
Shank Type - Machining
Straight
Secondary Material Application
Aluminum, Cast Iron, Steel
Coolant Fed
Coolant Through
Secondary Material Application ISO Code
K, N, P
Extended Neck
Yes
Tap Shank Standard
DIN
Thread Standard
Metric Fine
Thread Pitch
1.25mm
Primary Material Application ISO Code
H, M, P
List Number
16540
Number of Pieces
1

Description

Spiral Flute Tap, Thread Size M10x1.25, Metric, Overall Length 100 mm, Powdered Metal, TiCN, Thread Length 12 mm, 75 Percent Thread Drill Size 0.3438, Thread Limit D5, Thread Direction Right Hand, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.