Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap, Modified Bottoming 0 Flutes

  • Mfr # 1654001408

  • Zoro # G0221538


product price: $111.99
/ea
Free Shipping & Returns

Key Features

Overall Length
100.00mm
Tap Style
Spiral Flute
Shank Dia.
9.30mm
Tap Chamfer
Modified Bottoming
Tap Dimension Type
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1654001408
Zoro #
G0221538
UPC #
-
Country of Origin
Japan

Dimensions

Overall Length
100.00mm
Shank Dia.
9.30mm
Tap Dimension Type
Metric
Tap Size
M12
Thread Length
31.80mm
Tap Thread Size
M12-1.50
Tap Length Standard
DIN
Shank Length
50.90 mm
55% Thread Drill Size
10.90 mm
75% Thread Drill Size
10.50
65% Thread Drill Size
27/64 in
Square Size
6.98mm
Drill Bit Size
21.92mm, 22.05mm, 22.18mm, 22.31mm, 22.44mm
Thread Size
M12x1.5
Pitch Diameter Limit
D6

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Modified Bottoming
Tap Material
Powdered Metal
Number of Flutes
0
Thread Direction
Right Hand
Tap Finish
V
Tap Thread Type
Metric Fine
Standards
DIN
Series
16540
Cutting Direction - Machining
Right Hand
Primary Material Application ISO Code
H, M, P
Helix Angle
Variable
Thread Standard
Metric Fine
Thread Pitch
1.50mm
Secondary Material Application
Aluminum, Cast Iron, Steel
Material Grade - Machining
16540
Measurement System
Metric
Primary Material Application
Hardened Steel, Stainless Steel, Steel
Extended Neck
Yes
Coolant Fed
Coolant Through
Tap Shank Standard
DIN
Secondary Material Application ISO Code
K, N, P
Thread Limit
D6
Shank Type - Machining
Straight
Features
Osg'S Proprietary V Coating, Powder Metallurgy Hss, Sharp Cutting Edge, Variable Helix Flute
Number of Pieces
1
List Number
16540

Description

Spiral Flute Tap, Thread Size M12x1.5, Metric, Overall Length 100 mm, Powdered Metal, TiCN, Thread Length 14 mm, 75 Percent Thread Drill Size 10.50, Thread Limit D6, Thread Direction Right Hand, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.