Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap, Modified Bottoming 0 Flutes

  • Mfr # 1654001608

  • Zoro # G0221641


product price: $143.99
/ea
Free Shipping & Returns

Key Features

Overall Length
100.00mm
Tap Style
Spiral Flute
Shank Dia.
10.90mm
Tap Chamfer
Modified Bottoming
Tap Dimension Type
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1654001608
Zoro #
G0221641
UPC #
-
Country of Origin
Japan

Dimensions

Overall Length
100.00mm
Shank Dia.
10.90mm
Tap Dimension Type
Metric
Tap Size
M14
Thread Length
31.80mm
Tap Thread Size
M14-1.50
75% Thread Drill Size
12.50
Shank Length
49.90 mm
55% Thread Drill Size
12.90 mm
Square Size
8.18mm
Tap Length Standard
DIN
65% Thread Drill Size
1/2 in
Thread Size
M14x1.5
Drill Bit Size
12.44mm, 12.54mm, 12.64mm, 12.73mm, 12.83mm
Pitch Diameter Limit
D6

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Modified Bottoming
Tap Material
Powdered Metal
Number of Flutes
0
Tap Finish
V
Thread Direction
Right Hand
Tap Thread Type
Metric Fine
Standards
DIN
Cutting Direction - Machining
Right Hand
Series
16540
Primary Material Application
Hardened Steel, Stainless Steel, Steel
Secondary Material Application ISO Code
K, N, P
Tap Shank Standard
DIN
Features
Accelerates Chip Evacuation, High Wear Resistance, Long Tool Life, Stabilizes Chip Shape
Shank Type - Machining
Straight
Helix Angle
Variable
Extended Neck
Yes
Coolant Fed
Coolant Through
Secondary Material Application
Aluminum, Cast Iron, Steel
Primary Material Application ISO Code
H, M, P
Thread Standard
Metric Fine
Thread Pitch
1.50mm
Measurement System
Metric
Material Grade - Machining
16540
Thread Limit
D6
List Number
16540
Number of Pieces
1

Description

Spiral Flute Tap, Thread Size M14x1.5, Metric, Overall Length 100 mm, Powdered Metal, TiCN, Thread Length 16 mm, 75 Percent Thread Drill Size 12.50, Thread Limit D6, Thread Direction Right Hand, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.