Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap, Modified Bottoming 0 Flutes

  • Mfr # 1654001708

  • Zoro # G0221669


product price: $136.99
/ea
Free Shipping & Returns

Key Features

Overall Length
110.00mm
Tap Style
Spiral Flute
Shank Dia.
10.90mm
Tap Chamfer
Modified Bottoming
Tap Dimension Type
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1654001708
Zoro #
G0221669
UPC #
-
Country of Origin
Japan

Dimensions

Overall Length
110.00mm
Shank Dia.
10.90mm
Tap Dimension Type
Metric
Tap Size
M14
Thread Length
31.80mm
Tap Thread Size
M14-2.00
Tap Length Standard
DIN
55% Thread Drill Size
12.50 mm
Square Size
8.18mm
Drill Bit Size
14.92mm, 15.05mm, 15.18mm, 15.31mm, 15.44mm
Shank Length
59.90 mm
75% Thread Drill Size
12.00
65% Thread Drill Size
31/64 in
Thread Size
M14x2
Pitch Diameter Limit
D7

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Modified Bottoming
Tap Material
Powdered Metal
Number of Flutes
0
Tap Thread Type
Metric Coarse
Thread Direction
Right Hand
Tap Finish
V
Standards
DIN
Series
16540
Cutting Direction - Machining
Right Hand
Secondary Material Application
Aluminum, Cast Iron, Steel
Primary Material Application ISO Code
H, M, P
Primary Material Application
Hardened Steel, Stainless Steel, Steel
Coolant Fed
Coolant Through
Material Grade - Machining
16540
Thread Standard
Metric Coarse
Shank Type - Machining
Straight
Thread Limit
D7
Secondary Material Application ISO Code
K, N, P
Helix Angle
Variable
Tap Shank Standard
DIN
Thread Pitch
2.00mm
Extended Neck
Yes
Measurement System
Metric
Features
Accelerates Chip Evacuation, High Wear Resistance, Long Tool Life, Stabilizes Chip Shape
Number of Pieces
1
List Number
16540

Description

Spiral Flute Tap, Thread Size M14x2, Metric, Overall Length 110 mm, Powdered Metal, TiCN, Thread Length 16 mm, 75 Percent Thread Drill Size 12.00, Thread Limit D7, Thread Direction Right Hand, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.