Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap, Modified Bottoming 0 Flutes

  • Mfr # 1654001808

  • Zoro # G0221623


product price: $143.99
/ea
Free Shipping & Returns

Key Features

Overall Length
100.00mm
Tap Style
Spiral Flute
Shank Dia.
12.20mm
Tap Chamfer
Modified Bottoming
Tap Dimension Type
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1654001808
Zoro #
G0221623
UPC #
-
Country of Origin
Japan

Dimensions

Overall Length
100.00mm
Shank Dia.
12.20mm
Tap Dimension Type
Metric
Tap Size
M15
Thread Length
31.80mm
Tap Thread Size
M15-1.50
Square Size
9.14mm
Tap Length Standard
DIN
Thread Size
M15x1.5
Shank Length
46.00 mm
Pitch Diameter Limit
D6

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Modified Bottoming
Tap Material
Powdered Metal
Number of Flutes
0
Thread Direction
Right Hand
Tap Thread Type
Metric Coarse
Tap Finish
V
Standards
DIN
Cutting Direction - Machining
Right Hand
Series
16540
Thread Limit
D6
Thread Standard
Metric Coarse
Shank Type - Machining
Straight
Material Grade - Machining
16540
Thread Pitch
1.50mm
Coolant Fed
Coolant Through
Helix Angle
Variable
Measurement System
Metric
Primary Material Application ISO Code
H, M, P
Secondary Material Application
Aluminum, Cast Iron, Steel
Tap Shank Standard
DIN
Primary Material Application
Hardened Steel, Stainless Steel, Steel
Extended Neck
Yes
Secondary Material Application ISO Code
K, N, P
Features
Accelerates Chip Evacuation, High Wear Resistance, Long Tool Life, Stabilizes Chip Shape
List Number
16540
Number of Pieces
1

Description

Spiral Flute Tap, Thread Size M15x1.5, Metric, Overall Length 100 mm, Powdered Metal, TiCN, Thread Length 16 mm, Thread Limit D6, Thread Direction Right Hand, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.