Spiral Flute Tap, Modified Bottoming 0 Flutes
Mfr # 1654001908
Zoro # G0221678
product price: $142.99
/ea
Free Shipping & Returns
Key Features
Overall Length
100.00mm
Tap Style
Spiral Flute
Shank Dia.
12.20mm
Tap Chamfer
Modified Bottoming
Tap Dimension Type
Metric
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1654001908
Zoro #
G0221678
UPC #
-
Country of Origin
Japan
Dimensions
Overall Length
100.00mm
Shank Dia.
12.20mm
Tap Dimension Type
Metric
Tap Size
M16
Thread Length
31.80mm
Tap Thread Size
M16-1.50
65% Thread Drill Size
14.70 mm
75% Thread Drill Size
14.50
55% Thread Drill Size
14.90 mm
Drill Bit Size
14.44mm, 14.54mm, 14.64mm, 14.73mm, 14.83mm
Tap Length Standard
DIN
Shank Length
46.00 mm
Thread Size
M16x1.5
Square Size
9.14mm
Pitch Diameter Limit
D6
Description
Spiral Flute Tap, Thread Size M16x1.5, Metric, Overall Length 100 mm, Powdered Metal, TiCN, Thread Length 16 mm, 75 Percent Thread Drill Size 14.50, Thread Limit D6, Thread Direction Right Hand, Number of Flutes 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.