Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap, Modified Bottoming 0 Flutes

  • Mfr # 1654500208

  • Zoro # G0221109


product price: $51.29
/ea

Key Features

Overall Length
3.150"
Tap Style
Spiral Flute
Shank Dia.
0.255"
Tap Chamfer
Modified Bottoming
Tap Dimension Type
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1654500208
Zoro #
G0221109
UPC #
-
Country of Origin
Japan

Dimensions

Overall Length
3.150"
Shank Dia.
0.255"
Tap Dimension Type
Inch
Tap Size
1/4"
Thread Length
1-1/4"
Tap Thread Size
1/4"-28
Thread Size
1/4"-28
Square Size
0.1900 in
65% Thread Drill Size
7/32 in
Drill Bit Size
0.2129 in, 0.2152 in, 0.2175 in, 0.2198 in, 0.2222 in
75% Thread Drill Size
5.45
Shank Length
1 15/16 in
55% Thread Drill Size
5.70 mm
Tap Length Standard
DIN
Pitch Diameter Limit
H4

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Modified Bottoming
Tap Material
Powdered Metal
Number of Flutes
0
Tap Thread Type
UNF
Tap Finish
V
Thread Direction
Right Hand
Standards
DIN
Cutting Direction - Machining
Right Hand
Series
16545
Tap Shank Standard
DIN
Secondary Material Application ISO Code
K, N, P
Primary Material Application
Hardened Steel, Stainless Steel, Steel
Threads per Inch
28
Measurement System
Fractional Inch
Thread Limit
H4
Helix Angle
Variable
Features
Any Application, Any Material, Any Time
Shank Type - Machining
Straight
Coolant Fed
Coolant Through
Material Grade - Machining
16545, VC-10
Extended Neck
Yes
Secondary Material Application
Aluminum, Cast Iron, Steel
Thread Standard
UNF
Primary Material Application ISO Code
H, M, P
List Number
16545
Number of Pieces
1

Description

Spiral Flute Tap, Thread Size 1/4 In.-28, UNF, Overall Length 3 9/64 in, Powdered Metal, TiCN, Thread Length 13/32 in, 75 Percent Thread Drill Size 5.45, Thread Limit H4, Thread Direction Right Hand, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.