Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap, Modified Bottoming 0 Flutes

  • Mfr # 1654500408

  • Zoro # G0221142


product price: $63.49
/ea

Key Features

Overall Length
3.540"
Tap Style
Spiral Flute
Shank Dia.
0.318"
Tap Chamfer
Modified Bottoming
Tap Dimension Type
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1654500408
Zoro #
G0221142
UPC #
-
Country of Origin
Japan

Dimensions

Overall Length
3.540"
Shank Dia.
0.318"
Tap Dimension Type
Inch
Tap Size
5/16"
Thread Length
1-1/4"
Tap Thread Size
5/16"-24
Drill Bit Size
0.2692 in, 0.2719 in, 0.2746 in, 0.2773 in, 0.2800 in
75% Thread Drill Size
I
Square Size
0.2380 in
Shank Length
2 5/32 in
65% Thread Drill Size
J
Thread Size
5/16"-24
55% Thread Drill Size
9/32 in
Tap Length Standard
DIN
Pitch Diameter Limit
H4

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Modified Bottoming
Tap Material
Powdered Metal
Number of Flutes
0
Tap Finish
V
Tap Thread Type
UNF
Thread Direction
Right Hand
Standards
DIN
Series
16545
Cutting Direction - Machining
Right Hand
Coolant Fed
Coolant Through
Shank Type - Machining
Straight
Thread Standard
UNF
Extended Neck
Yes
Tap Shank Standard
DIN
Primary Material Application
Hardened Steel, Stainless Steel, Steel
Secondary Material Application
Aluminum, Cast Iron, Steel
Features
OSG's Proprietary V Coating, Powder Metallurgy HSS, Sharp Cutting Edge, Variable Helix Flute
Measurement System
Fractional Inch
Material Grade - Machining
16545
Primary Material Application ISO Code
H, M, P
Thread Limit
H4
Threads per Inch
24
Helix Angle
Variable
Secondary Material Application ISO Code
K, N, P
Number of Pieces
1
List Number
16545

Description

Spiral Flute Tap, Thread Size 5/16 In.-24, UNF, Overall Length 3 35/64 in, Powdered Metal, TiCN, Thread Length 7/16 in, 75 Percent Thread Drill Size I, Thread Limit H4, Thread Direction Right Hand, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.