Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap, Modified Bottoming 0 Flutes

  • Mfr # 1654500608

  • Zoro # G0221127


product price: $64.69
/ea

Key Features

Overall Length
3.540"
Tap Style
Spiral Flute
Shank Dia.
0.381"
Tap Chamfer
Modified Bottoming
Tap Dimension Type
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1654500608
Zoro #
G0221127
UPC #
-
Country of Origin
Japan

Dimensions

Overall Length
3.540"
Shank Dia.
0.381"
Tap Dimension Type
Inch
Tap Size
3/8"
Thread Length
1-1/4"
Tap Thread Size
3/8"-24
Shank Length
2 5/32 in
75% Thread Drill Size
8.50
Square Size
0.2850 in
Tap Length Standard
DIN
Thread Size
3/8"-24
55% Thread Drill Size
11/32 in
65% Thread Drill Size
R
Drill Bit Size
0.3317 in, 0.3344 in, 0.3371 in, 0.3398 in, 0.3425 in
Pitch Diameter Limit
H4

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Modified Bottoming
Tap Material
Powdered Metal
Number of Flutes
0
Tap Finish
V
Thread Direction
Right Hand
Tap Thread Type
UNF
Standards
DIN
Series
16545
Cutting Direction - Machining
Right Hand
Material Grade - Machining
VC-10
Thread Standard
UNF
Secondary Material Application ISO Code
K, N, P
Coolant Fed
Coolant Through
Measurement System
Fractional Inch
Primary Material Application ISO Code
H, M, P
Secondary Material Application
Aluminum, Cast Iron, Steel
Extended Neck
Yes
Shank Type - Machining
Straight
Threads per Inch
24
Helix Angle
Variable
Tap Shank Standard
DIN
Thread Limit
H4
Primary Material Application
Hardened Steel, Stainless Steel, Steel
List Number
16545
Number of Pieces
1

Description

Spiral Flute Tap, Thread Size 3/8 In.-24, UNF, Overall Length 3 35/64 in, Powdered Metal, TiCN, Thread Length 1/2 in, 75 Percent Thread Drill Size 8.50, Thread Limit H4, Thread Direction Right Hand, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.