Zoro Homepage

Spiral Flute Tap, Modified Bottoming 0 Flutes

  • Mfr # 1654500708

  • Zoro # G0221203


product price: $72.99
/ea

Key Features

Overall Length
3.940"
Tap Style
Spiral Flute
Shank Dia.
0.323"
Tap Chamfer
Modified Bottoming
Tap Dimension Type
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1654500708
Zoro #
G0221203
UPC #
-
Country of Origin
Japan

Dimensions

Overall Length
3.940"
Shank Dia.
0.323"
Tap Dimension Type
Inch
Tap Size
7/16"
Thread Length
1-1/4"
Tap Thread Size
7/16"-14
Thread Size
7/16"-14
55% Thread Drill Size
W
65% Thread Drill Size
V
Shank Length
2 3/16 in
75% Thread Drill Size
U
Drill Bit Size
0.3633 in, 0.3679 in, 0.3726 in, 0.3772 in, 0.3818 in
Square Size
0.2420 in
Tap Length Standard
DIN
Pitch Diameter Limit
H5

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Modified Bottoming
Tap Material
Powdered Metal
Number of Flutes
0
Tap Thread Type
UNC
Tap Finish
V
Thread Direction
Right Hand
Cutting Direction - Machining
Right Hand
Series
16545
Coolant Fed
Coolant Through
Helix Angle
Variable
Measurement System
Fractional Inch
Thread Standard
UNC
Threads per Inch
14
Primary Material Application ISO Code
H, M, P
Extended Neck
Yes
Shank Type - Machining
Straight
Secondary Material Application
Aluminum, Cast Iron, Steel
Thread Limit
H5
Primary Material Application
Hardened Steel, Stainless Steel, Steel
Secondary Material Application ISO Code
K, N, P
Tap Shank Standard
ANSI
Material Grade - Machining
16545, VC-10
Number of Pieces
1
List Number
16545

Description

Spiral Flute Tap, Thread Size 7/16 In.-14, UNC, Overall Length 3 15/16 in, Powdered Metal, TiCN, Thread Length 9/16 in, 75 Percent Thread Drill Size U, Thread Limit H5, Thread Direction Right Hand, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.