Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap, Modified Bottoming 0 Flutes

  • Mfr # 1654500908

  • Zoro # G0221160


product price: $84.69
/ea
Free Shipping & Returns

Key Features

Overall Length
4.330"
Tap Style
Spiral Flute
Shank Dia.
0.367"
Tap Chamfer
Modified Bottoming
Tap Dimension Type
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1654500908
Zoro #
G0221160
UPC #
-
Country of Origin
Japan

Dimensions

Overall Length
4.330"
Shank Dia.
0.367"
Tap Dimension Type
Inch
Tap Size
1/2"
Thread Length
1-1/4"
Tap Thread Size
1/2"-13
Tap Length Standard
DIN
Square Size
0.2740 in
75% Thread Drill Size
0.4219
55% Thread Drill Size
11.30 mm
65% Thread Drill Size
11.00 mm
Shank Length
2 3/8 in
Drill Bit Size
0.4201 in, 0.4251 in, 0.4301 in, 0.4351 in, 0.4400 in
Thread Size
1/2"-13
Pitch Diameter Limit
H5

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Modified Bottoming
Tap Material
Powdered Metal
Number of Flutes
0
Tap Thread Type
UNC
Thread Direction
Right Hand
Tap Finish
V
Standards
DIN
Cutting Direction - Machining
Right Hand
Series
16545
Primary Material Application
Hardened Steel, Stainless Steel, Steel
Shank Type - Machining
Straight
Primary Material Application ISO Code
H, M, P
Tap Shank Standard
DIN
Material Grade - Machining
16545
Secondary Material Application
Aluminum, Cast Iron, Steel
Coolant Fed
Coolant Through
Thread Standard
UNC
Threads per Inch
13
Thread Limit
H5
Extended Neck
Yes
Secondary Material Application ISO Code
K, N, P
Measurement System
Fractional Inch
Helix Angle
Variable
Number of Pieces
1
List Number
16545

Description

Spiral Flute Tap, Thread Size 1/2 In.-13, UNC, Overall Length 4 21/64 in, Powdered Metal, TiCN, Thread Length 39/64 in, 75 Percent Thread Drill Size 0.4219, Thread Limit H5, Thread Direction Right Hand, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.