Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap, Modified Bottoming 0 Flutes

  • Mfr # 1654501008

  • Zoro # G0221151


product price: $84.69
/ea
Free Shipping & Returns

Key Features

Overall Length
3.940"
Tap Style
Spiral Flute
Shank Dia.
0.367"
Tap Chamfer
Modified Bottoming
Tap Dimension Type
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1654501008
Zoro #
G0221151
UPC #
-
Country of Origin
Japan

Dimensions

Overall Length
3.940"
Shank Dia.
0.367"
Tap Dimension Type
Inch
Tap Size
1/2"
Thread Length
1-1/4"
Tap Thread Size
1/2"-20
55% Thread Drill Size
11.80 mm
65% Thread Drill Size
11.60 mm
Square Size
0.2740 in
Tap Length Standard
DIN
75% Thread Drill Size
11.40
Shank Length
1 31/32 in
Thread Size
1/2"-20
Drill Bit Size
0.4480 in, 0.4513 in, 0.4545 in, 0.4578 in, 0.4610 in
Pitch Diameter Limit
H5

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Modified Bottoming
Tap Material
Powdered Metal
Number of Flutes
0
Tap Finish
V
Thread Direction
Right Hand
Tap Thread Type
UNF
Series
16545
Cutting Direction - Machining
Right Hand
Primary Material Application
Hardened Steel, Stainless Steel, Steel
Primary Material Application ISO Code
H, M, P
Extended Neck
Yes
Helix Angle
Variable
Shank Type - Machining
Straight
Secondary Material Application
Aluminum, Cast Iron, Steel
Material Grade - Machining
16545
Threads per Inch
20
Coolant Fed
Coolant Through
Measurement System
Fractional Inch
Thread Limit
H5
Thread Standard
UNF
Secondary Material Application ISO Code
K, N, P
Features
OSG's Proprietary V Coating, Powder Metallurgy HSS, Sharp Cutting Edge, Variable Helix Flute
Tap Shank Standard
ANSI
Number of Pieces
1
List Number
16545

Description

Spiral Flute Tap, Thread Size 1/2 In.-20, UNF, Overall Length 3 15/16 in, Powdered Metal, TiCN, Thread Length 39/64 in, 75 Percent Thread Drill Size 11.40, Thread Limit H5, Thread Direction Right Hand, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.