Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap Modified Bottoming, 0 Flutes

  • Mfr # 1754501

  • Zoro # G0219173


product price: $38.19
/ea

Key Features

Overall Length
2.000"
Tap Style
Spiral Flute
Tap Size
#6
Shank Dia.
0.141"
Tap Dimension Type
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1754501
Zoro #
G0219173
UPC #
-
Country of Origin
Brazil

Dimensions

Overall Length
2.000"
Tap Size
#6
Shank Dia.
0.141"
Tap Dimension Type
Inch
Thread Length
1-1/4"
Tap Thread Size
#6-32
Thread Size
#6-32
65% Thread Drill Size
#34
Drill Bit Size
0.1055 in, 0.1076 in, 0.1096 in, 0.1116 in, 0.1136 in
Shank Length
1 5/16 in
75% Thread Drill Size
#36
Square Size
0.1100 in
55% Thread Drill Size
#32
Pitch Diameter Limit
H5

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Modified Bottoming
Tap Material
Powdered Metal
Number of Flutes
0
Measurement System
Pipe
Tap Thread Type
UNC
Tap Finish
Steam Oxide
Thread Direction
Right Hand
Cutting Direction - Machining
Right Hand
Series
313
Coolant Fed
Non-Coolant Through
Primary Material Application
Hardened Steel, Stainless Steel, Steel
Secondary Material Application ISO Code
H, M, P, S
Shank Type - Machining
Straight
Helix Angle
15 Degrees
Thread Limit
H5
Features
Increased hardness for longer life
Secondary Material Application
Hardened Steel, Nickel, Stainless Steel, Steel, Titanium
Extended Neck
No
Thread Standard
UNC
Threads per Inch
32
Primary Material Application ISO Code
H, M, P3
List Number
313
Number of Pieces
1

Description

Spiral Flute Tap, Thread Size #6-32, UNC, Overall Length 2 in, Powdered Metal, Black Oxide, Thread Length 1/4 in, 75 Percent Thread Drill Size #36, Thread Limit H5, Class of Fit 2B-3B, Thread Direction Right Hand, Number of Flutes 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.