Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap, Modified Bottoming, 2

  • Mfr # 1315800108

  • Zoro # G9278543


product price: $31.19
/ea

Key Features

Overall Length
49.00mm
Tap Style
Spiral Flute
Shank Dia.
3.58mm
Tap Chamfer
Modified Bottoming
Tap Dimension Type
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1315800108
Zoro #
G9278543
UPC #
-
Country of Origin
Japan

Dimensions

Overall Length
49.00mm
Shank Dia.
3.58mm
Tap Dimension Type
Metric
Tap Size
M3
Thread Length
16.00mm
Tap Thread Size
M3-0.50
Shank Length
34.00 mm
Square Size
2.79mm
75% Thread Drill Size
2.50
Drill Bit Size
2.48mm, 2.51mm, 2.55mm, 2.58mm, 2.61mm
65% Thread Drill Size
#38
55% Thread Drill Size
#37
Thread Size
M3x0.5
Size
M3
Pitch Diameter Limit
Not Rated

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Modified Bottoming
Tap Material
High Speed Steel
Number of Flutes
2
Thread Direction
Right Hand
Tap Finish
TiCN
Tap Thread Type
Metric Coarse
Tap Grouping
Tap
Cutting Direction - Machining
Right Hand
Series
13158
Shank Type - Machining
Straight
Extended Neck
Yes
Features
Extra Thread Relief, For Blind Hole Applications, Increased Wear Resistance
Thread Pitch
0.50mm
Primary Material Application
Aluminum, Brass, Bronze, Copper
Primary Material Application ISO Code
N
Measurement System
Metric
Thread Limit
6H
Thread Standard
Metric Coarse
Material Grade - Machining
13158
Helix Angle
45 Degrees
Coolant Fed
Non-Coolant Through
List Number
13158
Number of Pieces
1

Description

Spiral Flute Tap, Thread Size M3x0.5, Metric, Overall Length 50 mm, High Speed Steel, TiCN, Thread Length 4 mm, 75 Percent Thread Drill Size 2.50, Thread Limit 6H, Class of Fit 6H, Thread Direction Right Hand, Number of Flutes 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.