Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap, Modified Bottoming, 2

  • Mfr # 1645003482

  • Zoro # G9270502


product price: $50.39
/ea

Key Features

Overall Length
1-61/64"
Tap Style
Spiral Flute
Shank Dia.
0.141"
Tap Chamfer
Modified Bottoming
Tap Dimension Type
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1645003482
Zoro #
G9270502
UPC #
-
Country of Origin
Japan

Dimensions

Overall Length
1-61/64"
Shank Dia.
0.141"
Tap Dimension Type
Inch
Tap Size
#3
Thread Length
1/2"
Tap Thread Size
#3-48
Tap Length Standard
DIN
Shank Length
1 7/16 in
Thread Size
#3-48
Square Size
0.1100 in
75% Thread Drill Size
2.00
55% Thread Drill Size
2.12 mm
65% Thread Drill Size
#46
Drill Bit Size
0.0774 in, 0.0787 in, 0.0801 in, 0.0814 in, 0.0828 in
Size
#3
Pitch Diameter Limit
H2

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Modified Bottoming
Tap Material
High Speed Steel
Number of Flutes
2
Tap Finish
TiN
Tap Thread Type
UNC
Tap Grouping
Tap
Thread Direction
Right Hand
Cutting Direction - Machining
Right Hand
Series
16450
Thread Standard
UNC
Material Grade - Machining
16450, Vanadium High Speed Steel
Extended Neck
Yes
Primary Material Application
Stainless Steel, Steel
Measurement System
Pipe
Features
High Performance Spiral Flute Taps for Stainless Steel
Shank Type - Machining
Straight
Tap Shank Standard
ANSI
Helix Angle
Variable
Primary Material Application ISO Code
M, P
Thread Limit
H2
Coolant Fed
Non-Coolant Through
Threads per Inch
48
Number of Pieces
1
List Number
16450

Description

Spiral Flute Tap, Thread Size #3-48, UNC, Overall Length 1 31/32 in, Vanadium High Speed Steel, TiN, Thread Length 5/32 in, 75 Percent Thread Drill Size 2.00, Thread Limit H2, Class of Fit 2B-3B, Thread Direction Right Hand, Number of Flutes 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.