Zoro Homepage

Spiral Flute Tap, Modified Bottoming, 2

  • Mfr # 1645006402

  • Zoro # G9270563


product price: $41.69
/ea

Key Features

Overall Length
56.00mm
Tap Style
Spiral Flute
Tap Size
#6
Shank Dia.
0.141"
Tap Dimension Type
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1645006402
Zoro #
G9270563
UPC #
-
Country of Origin
Japan

Dimensions

Overall Length
56.00mm
Tap Size
#6
Shank Dia.
0.141"
Tap Dimension Type
Inch
Tap Thread Size
#6-40
Thread Length
11/16"
55% Thread Drill Size
#31
Shank Length
1 13/32 in
Thread Size
#6-40
65% Thread Drill Size
#32
Square Size
0.1100 in
Tap Length Standard
DIN
75% Thread Drill Size
#36
Drill Bit Size
0.1120 in, 0.1136 in, 0.1153 in, 0.1169 in, 0.1185 in
Size
#6
Pitch Diameter Limit
H2

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Modified Bottoming
Tap Material
High Speed Steel
Number of Flutes
2
Measurement System
Pipe
Tap Finish
TiN
Tap Grouping
Tap
Thread Direction
Right Hand
Tap Thread Type
UNF
Standards
DIN
Cutting Direction - Machining
Right Hand
Series
16450
Primary Material Application
Stainless Steel, Steel
Helix Angle
Variable
Shank Type - Machining
Straight
Features
Trouble-free chip separation
Thread Standard
UNF
Extended Neck
Yes
Coolant Fed
Non-Coolant Through
Tap Shank Standard
DIN
Primary Material Application ISO Code
M, P
Material Grade - Machining
Vanadium High Speed Steel
Thread Limit
H2
Threads per Inch
40
Number of Pieces
1
List Number
16450

Description

Spiral Flute Tap, Thread Size #6-40, UNF, Overall Length 2 13/64 in, Vanadium High Speed Steel, TiN, Thread Length 1/4 in, 75 Percent Thread Drill Size #36, Thread Limit H2, Class of Fit 2B-3B, Thread Direction Right Hand, Number of Flutes 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.