Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap, Modified Bottoming, 2

  • Mfr # 1645008362

  • Zoro # G9270597


product price: $44.79
/ea

Key Features

Overall Length
63.00mm
Tap Style
Spiral Flute
Tap Size
#8
Shank Dia.
0.168"
Tap Dimension Type
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1645008362
Zoro #
G9270597
UPC #
-
Country of Origin
Japan

Dimensions

Overall Length
63.00mm
Tap Size
#8
Shank Dia.
0.168"
Tap Dimension Type
Inch
Tap Thread Size
#8-36
Thread Length
4-3/14"
Drill Bit Size
0.1351 in, 0.1369 in, 0.1387 in, 0.1405 in, 0.1424 in
65% Thread Drill Size
9/64 in
Shank Length
1 5/8 in
75% Thread Drill Size
#29
Tap Length Standard
DIN
Square Size
0.1310 in
Thread Size
#8-36
55% Thread Drill Size
#27
Size
#8
Pitch Diameter Limit
H2

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Modified Bottoming
Tap Material
High Speed Steel
Number of Flutes
2
Measurement System
Pipe
Tap Grouping
Tap
Thread Direction
Right Hand
Tap Finish
TiN
Tap Thread Type
UNF
Series
16450
Cutting Direction - Machining
Right Hand
Primary Material Application ISO Code
M, P
Helix Angle
Variable
Thread Limit
H2
Threads per Inch
36
Thread Standard
UNF
Shank Type - Machining
Straight
Primary Material Application
Stainless Steel, Steel
Features
Advanced Chip Control, High Speed Tapping
Coolant Fed
Non-Coolant Through
Extended Neck
Yes
Material Grade - Machining
16450, Vanadium High Speed Steel
Tap Shank Standard
ANSI
List Number
16450
Number of Pieces
1

Description

Spiral Flute Tap, Thread Size #8-36, UNF, Overall Length 2 31/64 in, Vanadium High Speed Steel, TiN, Thread Length 1/4 in, 75 Percent Thread Drill Size #29, Thread Limit H2, Class of Fit 2B-3B, Thread Direction Right Hand, Number of Flutes 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.