Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap, Modified Bottoming, 2

  • Mfr # 1645010323

  • Zoro # G9270633


product price: $46.49
/ea

Key Features

Overall Length
2-3/4"
Tap Style
Spiral Flute
Tap Size
#10
Shank Dia.
0.194"
Tap Dimension Type
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1645010323
Zoro #
G9270633
UPC #
-
Country of Origin
Japan

Dimensions

Overall Length
2-3/4"
Tap Size
#10
Shank Dia.
0.194"
Tap Dimension Type
Inch
Thread Length
8-1/2"
Tap Thread Size
#10-32
75% Thread Drill Size
#21
Tap Length Standard
DIN
Thread Size
#10-32
Drill Bit Size
0.1575 in, 0.1596 in, 0.1616 in, 0.1636 in, 0.1656 in
65% Thread Drill Size
4.15 mm
Shank Length
1 25/32 in
55% Thread Drill Size
4.25 mm
Square Size
0.1520 in
Size
#10
Pitch Diameter Limit
H3

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Modified Bottoming
Tap Material
High Speed Steel
Number of Flutes
2
Measurement System
Pipe
Tap Thread Type
UNF
Tap Grouping
Tap
Tap Finish
TiN
Thread Direction
Right Hand
Series
16450
Cutting Direction - Machining
Right Hand
Shank Type - Machining
Straight
Extended Neck
Yes
Thread Limit
H3
Material Grade - Machining
16450, Vanadium High Speed Steel
Threads per Inch
32
Thread Standard
UNF
Features
High Performance Spiral Flute Taps for Stainless Steel
Helix Angle
Variable
Coolant Fed
Non-Coolant Through
Primary Material Application
Stainless Steel, Steel
Tap Shank Standard
ANSI
Primary Material Application ISO Code
M, P
List Number
16450
Number of Pieces
1

Description

Spiral Flute Tap, Thread Size #10-32, UNF, Overall Length 2 49/64 in, Vanadium High Speed Steel, TiN, Thread Length 21/64 in, 75 Percent Thread Drill Size #21, Thread Limit H3, Class of Fit 2B-3B, Thread Direction Right Hand, Number of Flutes 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.