Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap, Modified Bottoming, 2

  • Mfr # 1645526453

  • Zoro # G9271263


product price: $60.29
/ea

Key Features

Overall Length
50.00mm
Tap Style
Spiral Flute
Shank Dia.
3.58mm
Tap Chamfer
Modified Bottoming
Tap Dimension Type
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1645526453
Zoro #
G9271263
UPC #
-
Country of Origin
Japan

Dimensions

Overall Length
50.00mm
Shank Dia.
3.58mm
Tap Dimension Type
Metric
Tap Size
M2.6
Thread Length
16.00mm
Tap Thread Size
M2.6-0.45
Shank Length
33.70 mm
Tap Length Standard
DIN
Drill Bit Size
2.13mm, 2.16mm, 2.19mm, 2.22mm, 2.25mm
75% Thread Drill Size
2.16
Thread Size
M2.6x0.45
65% Thread Drill Size
2.22 mm
Square Size
2.79mm
Size
M2.6
Pitch Diameter Limit
D3

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Modified Bottoming
Tap Material
High Speed Steel
Number of Flutes
2
Tap Finish
TiN
Tap Grouping
Tap
Thread Direction
Right Hand
Tap Thread Type
Metric Coarse
Standards
DIN
Cutting Direction - Machining
Right Hand
Series
16455
Thread Limit
D3
Material Grade - Machining
16455
Thread Pitch
0.45mm
Measurement System
Metric
Coolant Fed
Non-Coolant Through
Features
Capable of High Speed Tapping in Synchronized Spindles, Long Tool Life, Trouble-Free Chip Separation
Shank Type - Machining
Straight
Tap Shank Standard
DIN
Extended Neck
Yes
Thread Standard
Metric Coarse
Primary Material Application
Stainless Steel, Steel
Helix Angle
Variable
Primary Material Application ISO Code
M, P
List Number
16455
Number of Pieces
1

Description

Spiral Flute Tap, Thread Size M2.6x0.45, Metric, Overall Length 50 mm, Vanadium High Speed Steel, TiN, Thread Length 3.6 mm, 75 Percent Thread Drill Size 2.16, Thread Limit D3, Class of Fit 4H-6H, Thread Direction Right Hand, Number of Flutes 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.