Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap, Modified Bottoming, 2

  • Mfr # 1650501408

  • Zoro # G7487934


product price: $38.59
/ea

Key Features

Overall Length
3-5/32"
Tap Style
Spiral Flute
Tap Size
#12
Shank Dia.
0.220"
Tap Dimension Type
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1650501408
Zoro #
G7487934
UPC #
-
Country of Origin
Japan

Dimensions

Overall Length
3-5/32"
Tap Size
#12
Shank Dia.
0.220"
Tap Dimension Type
Inch
Tap Thread Size
#12-24
Thread Length
1-3/16"
Thread Size
#12-24
65% Thread Drill Size
4.60 mm
55% Thread Drill Size
#13
Drill Bit Size
0.1727 in, 0.1754 in, 0.1781 in, 0.1808 in, 0.1835 in
Tap Length Standard
DIN
Shank Length
1 15/16 in
Square Size
0.1640 in
75% Thread Drill Size
4.45
Size
#12
Pitch Diameter Limit
H3

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Modified Bottoming
Tap Material
Powdered Metal
Number of Flutes
2
Measurement System
Pipe
Standards
ANSI, DIN
Thread Direction
Right Hand
Tap Grouping
Tap
Tap Thread Type
UNC
Tap Finish
TiCN
Cutting Direction - Machining
Right Hand
Series
16505
Helix Angle
Variable
Secondary Material Application
Aluminum, Cast Iron, Steel
Primary Material Application ISO Code
H, M, P
Extended Neck
Yes
Coolant Fed
Non-Coolant Through
Thread Limit
H3
Shank Type - Machining
Straight
Tap Shank Standard
ANSI, DIN
Material Grade - Machining
16505, VC-10
Threads per Inch
24
Thread Standard
UNC
Secondary Material Application ISO Code
K, N, P
Primary Material Application
Hardened Steel, Stainless Steel, Steel
List Number
16505
Number of Pieces
1

Description

Spiral Flute Tap, Thread Size #12-24, UNC, Overall Length 3 9/64 in, Powdered Metal, V, Thread Length 21/64 in, 75 Percent Thread Drill Size 4.45, Thread Limit H3, Class of Fit 2B-3B, Thread Direction Right Hand, Number of Flutes 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.