Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap, Modified Bottoming, 2

  • Mfr # 1713501

  • Zoro # G9304793


product price: $65.79
/ea

Key Features

Overall Length
1-7/8"
Tap Style
Spiral Flute
Tap Size
#2
Shank Dia.
0.141"
Tap Dimension Type
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1713501
Zoro #
G9304793
UPC #
-
Country of Origin
Brazil

Dimensions

Overall Length
1-7/8"
Tap Size
#2
Shank Dia.
0.141"
Tap Dimension Type
Inch
Pitch Diameter Limit
H2
Thread Length
9/16"
Tap Thread Size
#2-56
75% Thread Drill Size
1.73 mm
Thread Size
#2-56
Square Size
0.1100 in
Shank Length
1 5/16 in
65% Thread Drill Size
1.80 mm
55% Thread Drill Size
#49

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Modified Bottoming
Tap Material
High Speed Steel
Number of Flutes
2
Measurement System
Pipe
Thread Direction
Right Hand
List Number
302
Tap Thread Type
UNC
Number of Pieces
1
Tap Finish
Oxide
Tap Grouping
STI Tap
Cutting Direction - Machining
Right Hand
Series
302
Shank Type - Machining
Straight
Thread Standard
UNC
Threads per Inch
56
Coolant Fed
Non-Coolant Through
Extended Neck
Yes
Material Grade - Machining
302
Primary Material Application ISO Code
M, P
Thread Limit
H2
Primary Material Application
Stainless Steel, Steel
Helix Angle
45 Degrees

Description

Screw Thread Insert STI Tap, Thread Size #2-56, UNC, Overall Length 1 7/8 in, Vanadium High Speed Steel, Black Oxide, Right Hand, Thread Length 0.176 in, Tap Chamfer Modified Bottoming, Thread Limit H2, Class of Fit 2B-3B, Number of Flutes 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.