Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap, Modified Bottoming, 2

  • Mfr # 1748701

  • Zoro # G9274544


product price: $36.99
/ea

Key Features

Overall Length
1-13/16"
Tap Style
Spiral Flute
Shank Dia.
0.141"
Tap Chamfer
Modified Bottoming
Tap Dimension Type
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1748701
Zoro #
G9274544
UPC #
-
Country of Origin
Brazil

Dimensions

Overall Length
1-13/16"
Shank Dia.
0.141"
Tap Dimension Type
Inch
Tap Size
#3
Thread Length
1/2"
Tap Thread Size
#3-48
55% Thread Drill Size
2.12 mm
Thread Size
#3-48
65% Thread Drill Size
#46
75% Thread Drill Size
2.00
Drill Bit Size
0.0774 in, 0.0787 in, 0.0801 in, 0.0814 in, 0.0828 in
Square Size
0.1100 in
Shank Length
1 1/4 in
Size
#3
Pitch Diameter Limit
H2

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Modified Bottoming
Tap Material
Powdered Metal
Number of Flutes
2
Tap Grouping
Tap
Thread Direction
Right Hand
Tap Thread Type
UNC
Tap Finish
Oxide
Standards
ANSI
Cutting Direction - Machining
Right Hand
Series
303
Shank Type - Machining
Straight
Thread Standard
UNC
Features
High Performance Spiral Flute Tap for Stainless Steel
Measurement System
Pipe
Thread Limit
H2
Threads per Inch
48
Extended Neck
Yes
Primary Material Application ISO Code
M, P1
Primary Material Application
Stainless Steel, Steel
Tap Shank Standard
ANSI
Coolant Fed
Non-Coolant Through
Material Grade - Machining
303, Vanadium High Speed Steel
Helix Angle
45 Degrees
Number of Pieces
1
List Number
303

Description

Spiral Flute Tap, Thread Size #3-48, UNC, Overall Length 1 13/16 in, Vanadium High Speed Steel, Black Oxide, Thread Length 1/2 in, 75 Percent Thread Drill Size 2.00, Thread Limit H2, Class of Fit 2B-3B, Thread Direction Right Hand, Number of Flutes 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.