Spiral Flute Tap, Modified Bottoming, 2
Mfr # 1754208
Zoro # G9273083
product price: $44.39
/eaKey Features
Overall Length
1-7/8"
Tap Style
Spiral Flute
Tap Size
#4
Shank Dia.
0.141"
Tap Dimension Type
Inch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1754208
Zoro #
G9273083
UPC #
-
Country of Origin
Mexico
Dimensions
Overall Length
1-7/8"
Tap Size
#4
Shank Dia.
0.141"
Tap Dimension Type
Inch
Tap Thread Size
#4-40
Thread Length
9/16"
Shank Length
1 9/32 in
65% Thread Drill Size
2.30 mm
Drill Bit Size
0.0860 in, 0.0876 in, 0.0893 in, 0.0909 in, 0.0925 in
Thread Size
#4-40
75% Thread Drill Size
2.20
55% Thread Drill Size
3/32 in
Square Size
0.1100 in
Size
#4
Pitch Diameter Limit
H4
Description
Spiral Flute Tap, Thread Size #4-40, UNC, Overall Length 1 7/8 in, Powdered Metal, V, Thread Length 5/32 in, 75 Percent Thread Drill Size 2.20, Thread Limit H4, Class of Fit 2B-3B, Thread Direction Right Hand, Number of Flutes 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.