Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap, Modified Bottoming, 2

  • Mfr # 2906000

  • Zoro # G5779243


product price: $29.89
/ea

Key Features

Overall Length
1-13/16"
Tap Style
Spiral Flute
Shank Dia.
0.141"
Tap Chamfer
Modified Bottoming
Tap Dimension Type
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2906000
Zoro #
G5779243
UPC #
-
Country of Origin
Brazil

Dimensions

Overall Length
1-13/16"
Shank Dia.
0.141"
Tap Dimension Type
Inch
Tap Size
#3
Thread Length
1/2"
Tap Thread Size
#3-48
Thread Size
#3-48
Square Size
0.1090 in
55% Thread Drill Size
2.12 mm
Shank Length
1 1/4 in
Drill Bit Size
0.0774 in, 0.0787 in, 0.0801 in, 0.0814 in, 0.0828 in
65% Thread Drill Size
#46
75% Thread Drill Size
2.00
Size
#3
Pitch Diameter Limit
H2

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Modified Bottoming
Tap Material
High Speed Steel
Number of Flutes
2
Standards
ANSI
Tap Finish
Uncoated
Thread Direction
Right Hand
Tap Thread Type
UNC
Tap Grouping
Tap
Series
290
Cutting Direction - Machining
Right Hand
Primary Material Application
Steel
Thread Limit
H2
Features
The Original in Do It All in Spiral Flute Tap, Good for All Materials
Thread Standard
UNC
Threads per Inch
48
Primary Material Application ISO Code
P
Material Grade - Machining
290, Vanadium High Speed Steel
Measurement System
Pipe
Coolant Fed
Non-Coolant Through
Secondary Material Application
Cast Iron, Hardened Steel, Stainless Steel
Shank Type - Machining
Straight
Tap Shank Standard
ANSI
Extended Neck
Yes
Secondary Material Application ISO Code
H, K, M, P
Helix Angle
45 Degrees
List Number
290
Number of Pieces
1

Description

Spiral Flute Tap, Thread Size #3-48, UNC, Overall Length 1 13/16 in, Vanadium High Speed Steel, Bright (Uncoated), Thread Length 1/2 in, 75 Percent Thread Drill Size 2.00, Thread Limit H2, Class of Fit 2B-3B, Thread Direction Right Hand, Number of Flutes 2

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.