Zoro Homepage

Spiral Flute Tap, Modified Bottoming, 2

  • Mfr # 2951400

  • Zoro # G9278647


product price: $28.99
/ea

Key Features

Overall Length
1-7/8"
Tap Style
Spiral Flute
Tap Size
#4
Shank Dia.
0.141"
Tap Dimension Type
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2951400
Zoro #
G9278647
UPC #
-
Country of Origin
Brazil

Dimensions

Overall Length
1-7/8"
Tap Size
#4
Shank Dia.
0.141"
Tap Dimension Type
Inch
Tap Thread Size
#4-40
Thread Length
9/16"
Square Size
0.1090 in
75% Thread Drill Size
2.20
Shank Length
1 9/32 in
55% Thread Drill Size
3/32 in
Drill Bit Size
0.0860 in, 0.0876 in, 0.0893 in, 0.0909 in, 0.0925 in
65% Thread Drill Size
2.30 mm
Thread Size
#4-40
Size
#4
Pitch Diameter Limit
H3

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Modified Bottoming
Tap Material
High Speed Steel
Number of Flutes
2
Measurement System
Pipe
Tap Thread Type
UNC
Tap Finish
Bright
Tap Grouping
Tap
Thread Direction
Right Hand
Standards
ANSI
Cutting Direction - Machining
Right Hand
Series
295
Thread Standard
UNC
Coolant Fed
Non-Coolant Through
Helix Angle
50 Degrees
Thread Limit
H3
Extended Neck
Yes
Primary Material Application ISO Code
N
Tap Shank Standard
ANSI
Shank Type - Machining
Straight
Material Grade - Machining
295
Primary Material Application
Aluminum, Brass, Bronze, Copper
Threads per Inch
40
Number of Pieces
1
List Number
295

Description

Spiral Flute Tap, Thread Size #4-40, UNC, Overall Length 1 7/8 in, High Speed Steel, Bright (Uncoated), Thread Length 13/64 in, 75 Percent Thread Drill Size 2.20, Thread Limit H3, Thread Direction Right Hand, Number of Flutes 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.