Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap, Modified Bottoming, 2

  • Mfr # 2952600

  • Zoro # G9242326


product price: $23.49
/ea

Key Features

Overall Length
2"
Tap Style
Spiral Flute
Tap Size
#6
Shank Dia.
0.110"
Tap Dimension Type
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2952600
Zoro #
G9242326
UPC #
-
Country of Origin
Brazil

Dimensions

Overall Length
2"
Tap Size
#6
Shank Dia.
0.110"
Tap Dimension Type
Inch
Thread Length
11/16"
Tap Thread Size
#6-32
Drill Bit Size
0.1055 in, 0.1076 in, 0.1096 in, 0.1116 in, 0.1136 in
Shank Length
1 5/16 in
55% Thread Drill Size
#32
75% Thread Drill Size
#36
65% Thread Drill Size
#34
Square Size
0.1090 in
Thread Size
#6-32
Size
#6
Pitch Diameter Limit
H3

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Modified Bottoming
Tap Material
High Speed Steel
Number of Flutes
2
Measurement System
Pipe
Tap Thread Type
UNC
Standards
ANSI
Tap Finish
Bright
Tap Grouping
Tap
Thread Direction
Right Hand
Series
295
Cutting Direction - Machining
Right Hand
Primary Material Application
Aluminum, Brass, Bronze, Copper
Threads per Inch
32
Material Grade - Machining
Vanadium High Speed Steel
Primary Material Application ISO Code
N
Thread Standard
UNC
Tap Shank Standard
ANSI
Extended Neck
Yes
Thread Limit
H3
Helix Angle
50 Degrees
Coolant Fed
Non-Coolant Through
Features
Increased wear resistance
Shank Type - Machining
Straight
Number of Pieces
1
List Number
295

Description

Spiral Flute Tap, Thread Size #6-32, UNC, Overall Length 2 in, High Speed Steel, Bright (Uncoated), Thread Length 1/4 in, 75 Percent Thread Drill Size #36, Thread Limit H3, Thread Direction Right Hand, Number of Flutes 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.