Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap, Modified Bottoming, 2

  • Mfr # 2953800

  • Zoro # G9242344


product price: $24.19
/ea

Key Features

Overall Length
2-3/8"
Tap Style
Spiral Flute
Tap Size
#10
Shank Dia.
0.152"
Tap Dimension Type
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2953800
Zoro #
G9242344
UPC #
-
Country of Origin
Brazil

Dimensions

Overall Length
2-3/8"
Tap Size
#10
Shank Dia.
0.152"
Tap Dimension Type
Inch
Thread Length
7/8"
Tap Thread Size
#10-24
Square Size
0.1510 in
Shank Length
1 1/2 in
Thread Size
#10-24
75% Thread Drill Size
#25
Drill Bit Size
0.1467 in, 0.1494 in, 0.1521 in, 0.1548 in, 0.1575 in
55% Thread Drill Size
#21
65% Thread Drill Size
#23
Size
#10
Pitch Diameter Limit
H3

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Modified Bottoming
Tap Material
High Speed Steel
Number of Flutes
2
Measurement System
Pipe
Standards
ANSI
Thread Direction
Right Hand
Tap Grouping
Tap
Tap Thread Type
UNC
Tap Finish
Bright
Cutting Direction - Machining
Right Hand
Series
295
Material Grade - Machining
Vanadium High Speed Steel
Helix Angle
50 Degrees
Coolant Fed
Non-Coolant Through
Shank Type - Machining
Straight
Tap Shank Standard
ANSI
Primary Material Application ISO Code
N
Threads per Inch
24
Thread Standard
UNC
Primary Material Application
Aluminum, Brass, Bronze, Copper
Thread Limit
H3
Extended Neck
Yes
List Number
295
Number of Pieces
1

Description

Spiral Flute Tap, Thread Size #10-24, UNC, Overall Length 2 3/8 in, High Speed Steel, Bright (Uncoated), Thread Length 21/64 in, 75 Percent Thread Drill Size #25, Thread Limit H3, Thread Direction Right Hand, Number of Flutes 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.