Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap, Modified Bottoming, 2

  • Mfr # 2956400

  • Zoro # G9278717


product price: $27.39
/ea

Key Features

Overall Length
2-23/32"
Tap Style
Spiral Flute
Tap Size
5/16"
Shank Dia.
0.318"
Tap Dimension Type
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2956400
Zoro #
G9278717
UPC #
-
Country of Origin
Brazil

Dimensions

Overall Length
2-23/32"
Tap Size
5/16"
Shank Dia.
0.318"
Tap Dimension Type
Inch
Tap Thread Size
5/16"-18
Thread Length
1-1/8"
Thread Size
5/16"-18
55% Thread Drill Size
I
Square Size
0.2380 in
Drill Bit Size
0.2548 in, 0.2584 in, 0.2620 in, 0.2656 in, 0.2692 in
75% Thread Drill Size
F
Shank Length
1 19/32 in
65% Thread Drill Size
17/64 in
Size
5/16
Pitch Diameter Limit
H5

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Modified Bottoming
Tap Material
High Speed Steel
Number of Flutes
2
Measurement System
Fractional Inch
Standards
ANSI
Tap Grouping
Tap
Tap Finish
Bright
Tap Thread Type
UNC
Thread Direction
Right Hand
Series
295
Cutting Direction - Machining
Right Hand
Threads per Inch
18
Primary Material Application ISO Code
N
Material Grade - Machining
295
Helix Angle
50 Degrees
Primary Material Application
Aluminum, Brass, Bronze, Copper
Tap Shank Standard
ANSI
Shank Type - Machining
Straight
Coolant Fed
Non-Coolant Through
Extended Neck
Yes
Thread Limit
H5
Features
HSSE Material, Inch and Metric, Slow Spiral, Spiral Flute
Thread Standard
UNC
Number of Pieces
1
List Number
295

Description

Spiral Flute Tap, Thread Size 5/16 In.-18, UNC, Overall Length 2 23/32 in, High Speed Steel, Bright (Uncoated), Thread Length 7/16 in, 75 Percent Thread Drill Size F, Thread Limit H5, Thread Direction Right Hand, Number of Flutes 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.