Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap, Modified Bottoming, 2

  • Mfr # 2963500

  • Zoro # G9278787


product price: $29.89
/ea

Key Features

Overall Length
60.00mm
Tap Style
Spiral Flute
Shank Dia.
5.00mm
Tap Chamfer
Modified Bottoming
Tap Dimension Type
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2963500
Zoro #
G9278787
UPC #
-
Country of Origin
Brazil

Dimensions

Overall Length
60.00mm
Shank Dia.
5.00mm
Tap Dimension Type
Metric
Tap Size
M5
Thread Length
22.00mm
Tap Thread Size
M5-0.80
55% Thread Drill Size
4.40 mm
Shank Length
38.00 mm
Drill Bit Size
4.17mm, 4.22mm, 4.27mm, 4.32mm, 4.38mm
Thread Size
M5x0.8
Square Size
3.86mm
65% Thread Drill Size
4.30 mm
75% Thread Drill Size
4.20
Size
M5
Pitch Diameter Limit
D5

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Modified Bottoming
Tap Material
High Speed Steel
Number of Flutes
2
Tap Thread Type
Metric Coarse
Tap Grouping
Tap
Tap Finish
Bright
Thread Direction
Right Hand
Cutting Direction - Machining
Right Hand
Series
296
Thread Standard
Metric Coarse
Material Grade - Machining
Bright
Thread Pitch
0.80mm
Coolant Fed
Non-Coolant Through
Features
Complete Offering, Efficient chip evacuation, For blind hole applications, HSSE material, Inch and Metric, Increased wear resistance, Slow spiral, Spiral Flute
Shank Type - Machining
Straight
Primary Material Application
Aluminum, Brass, Bronze, Copper
Spiral Direction
Right Hand
Measurement System
Metric
Thread Limit
D5
Primary Material Application ISO Code
N
Helix Angle
50 Degrees
Extended Neck
Yes
List Number
296
Number of Pieces
1

Description

Spiral Flute Tap, Thread Size M5x0.8, Metric, Overall Length 60 mm, High Speed Steel, Bright (Uncoated), Thread Length 6 mm, 75 Percent Thread Drill Size 4.20, Thread Limit D5, Thread Direction Right Hand, Number of Flutes 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.