Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap, Modified Bottoming, 2

  • Mfr # 34500208

  • Zoro # G9303786


product price: $70.69
/ea

Key Features

Overall Length
49.00mm
Tap Style
Spiral Flute
Shank Dia.
3.58mm
Tap Chamfer
Modified Bottoming
Tap Dimension Type
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
34500208
Zoro #
G9303786
UPC #
-
Country of Origin
Mexico

Dimensions

Overall Length
49.00mm
Shank Dia.
3.58mm
Tap Dimension Type
Metric
Tap Size
M2.5
Thread Length
16.00mm
Pitch Diameter Limit
D2
Tap Thread Size
M2.5-0.45
75% Thread Drill Size
#46
Thread Size
M2.5x0.45
Square Size
2.79 mm
Shank Length
33.00 mm
55% Thread Drill Size
#44
65% Thread Drill Size
2.10 mm

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Modified Bottoming
Tap Material
Powdered Metal
Number of Flutes
2
Tap Finish
TiCN
List Number
345STI
Tap Thread Type
Metric Coarse
Number of Pieces
1
Thread Direction
Right Hand
Tap Grouping
STI Tap
Cutting Direction - Machining
Right Hand
Series
345STI
Coolant Fed
Non-Coolant Through
Thread Limit
D2
Secondary Material Application ISO Code
M
Primary Material Application ISO Code
H, M, P
Primary Material Application
Hardened Steel, Stainless Steel, Steel
Thread Standard
Metric Coarse
Material Grade - Machining
TiCN
Extended Neck
No
Measurement System
Metric
Thread Pitch
0.45mm
Shank Type - Machining
Straight
Secondary Material Application
Stainless Steel
Helix Angle
15 Degrees

Description

Screw Thread Insert STI Tap, Thread Size M2.5x0.45, Metric, Overall Length 49 mm, Powdered Metal, V, Right Hand, Thread Length 4 mm, Tap Chamfer Modified Bottoming, Thread Limit D2, Class of Fit 4H-6H, Number of Flutes 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.