Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap Modified Bottoming, 2 Flutes

  • Mfr # 10900200

  • Zoro # G9306902


product price: $29.79
/ea

Key Features

Overall Length
49.00mm
Tap Style
Spiral Flute
Tap Size
M2.5
Shank Dia.
3.58mm
Tap Dimension Type
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10900200
Zoro #
G9306902
UPC #
-
Country of Origin
Brazil

Dimensions

Overall Length
49.00mm
Tap Size
M2.5
Shank Dia.
3.58mm
Tap Dimension Type
Metric
Thread Length
16.00mm
Pitch Diameter Limit
D2
Tap Thread Size
M2.5-0.45
55% Thread Drill Size
#44
Thread Size
M2.5x0.45
Square Size
2.79 mm
65% Thread Drill Size
2.10 mm
Shank Length
33.00 mm
75% Thread Drill Size
#46

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Modified Bottoming
Tap Material
High Speed Steel
Number of Flutes
2
Measurement System
Metric
List Number
S109
Thread Direction
Right Hand
Tap Finish
Bright
Tap Grouping
STI Tap
Number of Pieces
1
Tap Thread Type
Metric Coarse
Cutting Direction - Machining
Right Hand
Series
S109
Material Grade - Machining
S109
Shank Type - Machining
Straight
Primary Material Application
All Materials
Secondary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Steel
Features
For Blind Hole Applications, Hss Material, Increased Wear Resistance, Screw Thread Insert Capability, Spiral Flute
Secondary Material Application ISO Code
K, N, P
Thread Limit
D2
Thread Standard
Metric Coarse
Thread Pitch
0.45mm
Coolant Fed
Non-Coolant Through
Extended Neck
Yes
Primary Material Application ISO Code
H, K, M, N, O, P, S
Helix Angle
50 Degrees

Description

Screw Thread Insert STI Tap, Thread Size M2.5x0.45, Metric, Overall Length 49 mm, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 4 mm, Tap Chamfer Modified Bottoming, Thread Limit D2, Class of Fit 4H-6H, Number of Flutes 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.