Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap Modified Bottoming, 2 Flutes

  • Mfr # 1303900100

  • Zoro # G0627958


product price: $30.59
/ea

Key Features

Overall Length
1.880"
Tap Style
Spiral Flute
Tap Size
#2
Shank Dia.
0.141"
Tap Dimension Type
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1303900100
Zoro #
G0627958
UPC #
-
Country of Origin
Brazil

Dimensions

Overall Length
1.880"
Tap Size
#2
Shank Dia.
0.141"
Tap Dimension Type
Inch
Thread Length
3/16"
Tap Thread Size
#2-56
Pitch Diameter Limit
H2
75% Thread Drill Size
1.73 mm
55% Thread Drill Size
#49
65% Thread Drill Size
1.80 mm
Shank Length
1 5/16 in
Thread Size
#2-56
Square Size
0.1090 in

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Modified Bottoming
Tap Material
High Speed Steel
Number of Flutes
2
Measurement System
Pipe
List Number
13039
Thread Direction
Right Hand
Tap Thread Type
UNC
Tap Finish
Bright
Number of Pieces
1
Cutting Direction - Machining
Right Hand
Series
13039
Features
High Performance, STI Tap for Aluminum
Threads per Inch
56
Thread Standard
UNC
Primary Material Application ISO Code
N
Material Grade - Machining
13039
Thread Limit
H2
Shank Type - Machining
Straight
Coolant Fed
Non-Coolant Through
Extended Neck
Yes
Primary Material Application
Aluminum
Helix Angle
50 Degrees

Description

Screw Thread Insert STI Tap, Thread Size #2-56, UNC, Overall Length 1 7/8 in, Vanadium High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 0.177 in, Tap Chamfer Modified Bottoming, Thread Limit H2, Class of Fit 2B-3B, Number of Flutes 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.