Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap, Modified Bottoming 2 Flutes

  • Mfr # 1316210008

  • Zoro # G9272146


product price: $72.59
/ea

Key Features

Overall Length
46.00mm
Tap Style
Spiral Flute
Shank Dia.
3.58mm
Tap Chamfer
Modified Bottoming
Tap Dimension Type
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1316210008
Zoro #
G9272146
UPC #
-
Country of Origin
Japan

Dimensions

Overall Length
46.00mm
Shank Dia.
3.58mm
Tap Dimension Type
Metric
Tap Size
M2.5
Thread Length
13.00mm
Tap Thread Size
M2.5-0.45
Drill Bit Size
2.03mm, 2.06mm, 2.09mm, 2.12mm, 2.15mm
Square Size
2.79mm
65% Thread Drill Size
2.10 mm
Thread Size
M2.5x0.45
55% Thread Drill Size
#44
75% Thread Drill Size
#46
Shank Length
34.00 mm
Size
M2.5
Pitch Diameter Limit
D3

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Modified Bottoming
Tap Material
Powdered Metal
Number of Flutes
2
Tap Finish
TiCN
Thread Direction
Right Hand
Tap Grouping
Tap
Standards
ANSI
Tap Thread Type
Metric Coarse
Cutting Direction - Machining
Right Hand
Series
345TI
Shank Type - Machining
Straight
Tap Shank Standard
DIN
Features
For Through Hole Applications, Increased Hardness, Lubricity, Provides Greater Reach Capability, Wear resistance
Measurement System
Metric
Helix Angle
10 Degrees
Extended Neck
Yes
Thread Limit
D3
Material Grade - Machining
345TI
Thread Standard
Metric Coarse
Secondary Material Application ISO Code
M
Coolant Fed
Non-Coolant Through
Secondary Material Application
Stainless Steel
Thread Pitch
0.45mm
Primary Material Application
Nickel, Titanium
Primary Material Application ISO Code
S
Number of Pieces
1
List Number
345TI

Description

Spiral Flute Tap, Thread Size M2.5x0.45, Metric, Overall Length 46 mm, Powdered Metal, TiCN, Thread Length 12 mm, 75 Percent Thread Drill Size #46, Thread Limit D3, Thread Direction Right Hand, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.