Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap, Modified Bottoming 2 Flutes

  • Mfr # 1645002562

  • Zoro # G9270493


product price: $63.49
/ea

Key Features

Overall Length
45.00mm
Tap Style
Spiral Flute
Shank Dia.
0.141"
Tap Chamfer
Modified Bottoming
Tap Dimension Type
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1645002562
Zoro #
G9270493
UPC #
-
Country of Origin
Japan

Dimensions

Overall Length
45.00mm
Shank Dia.
0.141"
Tap Dimension Type
Inch
Tap Size
#2
Thread Length
7/16"
Tap Thread Size
#2-56
Drill Bit Size
0.0674 in, 0.0686 in, 0.0698 in, 0.0709 in, 0.0721 in
65% Thread Drill Size
1.80 mm
Square Size
0.1100 in
Tap Length Standard
DIN
Shank Length
1 9/32 in
75% Thread Drill Size
1.73
Thread Size
#2-56
55% Thread Drill Size
#49
Size
#2
Pitch Diameter Limit
H2

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Modified Bottoming
Tap Material
High Speed Steel
Number of Flutes
2
Tap Finish
TiN
Tap Thread Type
UNC
Tap Grouping
Tap
Thread Direction
Right Hand
Series
16450
Cutting Direction - Machining
Right Hand
Shank Type - Machining
Straight
Extended Neck
Yes
Threads per Inch
56
Features
High Performance Spiral Flute Taps for Stainless Steel
Coolant Fed
Non-Coolant Through
Primary Material Application ISO Code
M, P
Thread Standard
UNC
Material Grade - Machining
16450, Vanadium High Speed Steel
Primary Material Application
Stainless Steel, Steel
Measurement System
Pipe
Helix Angle
Variable
Tap Shank Standard
ANSI
Thread Limit
H2
Number of Pieces
1
List Number
16450

Description

Spiral Flute Tap, Thread Size #2-56, UNC, Overall Length 1 49/64 in, Vanadium High Speed Steel, TiN, Thread Length 9/64 in, 75 Percent Thread Drill Size 1.73, Thread Limit H2, Class of Fit 2B-3B, Thread Direction Right Hand, Number of Flutes 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.