Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap, Modified Bottoming 2 Flutes

  • Mfr # 1645006322

  • Zoro # G9270545


product price: $44.19
/ea

Key Features

Overall Length
56.00mm
Tap Style
Spiral Flute
Tap Size
#6
Shank Dia.
0.141"
Tap Dimension Type
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1645006322
Zoro #
G9270545
UPC #
-
Country of Origin
Japan

Dimensions

Overall Length
56.00mm
Tap Size
#6
Shank Dia.
0.141"
Tap Dimension Type
Inch
Tap Thread Size
#6-32
Thread Length
11/16"
Drill Bit Size
0.1055 in, 0.1076 in, 0.1096 in, 0.1116 in, 0.1136 in
55% Thread Drill Size
#32
Shank Length
1 13/32 in
Square Size
0.1100 in
65% Thread Drill Size
#34
Tap Length Standard
DIN
75% Thread Drill Size
#36
Thread Size
#6-32
Size
#6
Pitch Diameter Limit
H2

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Modified Bottoming
Tap Material
High Speed Steel
Number of Flutes
2
Measurement System
Pipe
Tap Finish
TiN
Tap Thread Type
UNC
Tap Grouping
Tap
Thread Direction
Right Hand
Standards
DIN
Series
16450
Cutting Direction - Machining
Right Hand
Threads per Inch
32
Primary Material Application
Stainless Steel, Steel
Features
Trouble-free chip separation
Shank Type - Machining
Straight
Primary Material Application ISO Code
M, P
Tap Shank Standard
DIN
Thread Standard
UNC
Extended Neck
Yes
Thread Limit
H2
Coolant Fed
Non-Coolant Through
Helix Angle
Variable
Material Grade - Machining
Vanadium High Speed Steel
Number of Pieces
1
List Number
16450

Description

Spiral Flute Tap, Thread Size #6-32, UNC, Overall Length 2 13/64 in, Vanadium High Speed Steel, TiN, Thread Length 1/4 in, 75 Percent Thread Drill Size #36, Thread Limit H2, Class of Fit 2B-3B, Thread Direction Right Hand, Number of Flutes 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.