Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap, Modified Bottoming 2 Flutes

  • Mfr # 1645012283

  • Zoro # G9270694


product price: $43.89
/ea

Key Features

Overall Length
80.00mm
Tap Style
Spiral Flute
Tap Size
#12
Shank Dia.
0.220"
Tap Dimension Type
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1645012283
Zoro #
G9270694
UPC #
-
Country of Origin
Japan

Dimensions

Overall Length
80.00mm
Tap Size
#12
Shank Dia.
0.220"
Tap Dimension Type
Inch
Thread Length
15/16"
Tap Thread Size
#12-28
Drill Bit Size
0.1789 in, 0.1812 in, 0.1835 in, 0.1858 in, 0.1882 in
Thread Size
#12-28
Tap Length Standard
DIN
Square Size
0.1650 in
Shank Length
1 31/32 in
55% Thread Drill Size
#12
75% Thread Drill Size
4.60
65% Thread Drill Size
#13
Size
#12
Pitch Diameter Limit
H3

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Modified Bottoming
Tap Material
High Speed Steel
Number of Flutes
2
Measurement System
Pipe
Tap Finish
TiN
Thread Direction
Right Hand
Tap Grouping
Tap
Tap Thread Type
UNF
Cutting Direction - Machining
Right Hand
Series
16450
Thread Limit
H3
Helix Angle
Variable
Primary Material Application
Stainless Steel, Steel
Shank Type - Machining
Straight
Material Grade - Machining
16450, Vanadium High Speed Steel
Coolant Fed
Non-Coolant Through
Primary Material Application ISO Code
M, P
Extended Neck
Yes
Thread Standard
UNF
Threads per Inch
28
Tap Shank Standard
ANSI
Features
High Performance Spiral Flute Taps for Stainless Steel
Number of Pieces
1
List Number
16450

Description

Spiral Flute Tap, Thread Size #12-28, UNF, Overall Length 3 5/32 in, Vanadium High Speed Steel, TiN, Thread Length 21/64 in, 75 Percent Thread Drill Size 4.60, Thread Limit H3, Class of Fit 2B-3B, Thread Direction Right Hand, Number of Flutes 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.