Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap, Modified Bottoming 2 Flutes

  • Mfr # 1645503054

  • Zoro # G9271071


product price: $46.39
/ea

Key Features

Overall Length
56.00mm
Tap Style
Spiral Flute
Tap Size
M3
Shank Dia.
3.58mm
Tap Dimension Type
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1645503054
Zoro #
G9271071
UPC #
-
Country of Origin
Japan

Dimensions

Overall Length
56.00mm
Tap Size
M3
Shank Dia.
3.58mm
Tap Dimension Type
Metric
Thread Length
8.00mm
Tap Thread Size
M3-0.50
Drill Bit Size
2.48mm, 2.51mm, 2.55mm, 2.58mm, 2.61mm
55% Thread Drill Size
#37
Thread Size
M3x0.5
75% Thread Drill Size
2.50
65% Thread Drill Size
#38
Square Size
2.79mm
Tap Length Standard
DIN
Shank Length
37.90 mm
Size
M3
Pitch Diameter Limit
D4

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Modified Bottoming
Tap Material
High Speed Steel
Number of Flutes
2
Measurement System
Metric
Tap Thread Type
Metric Coarse
Thread Direction
Right Hand
Tap Finish
TiN
Tap Grouping
Tap
Standards
DIN
Series
16455
Cutting Direction - Machining
Right Hand
Features
Advanced Chip Control, Variable Lead Flute
Material Grade - Machining
Vanadium High Speed Steel
Coolant Fed
Non-Coolant Through
Primary Material Application ISO Code
M, P
Thread Pitch
0.50mm
Extended Neck
Yes
Shank Type - Machining
Straight
Thread Standard
Metric Coarse
Thread Limit
D4
Helix Angle
Variable
Tap Shank Standard
DIN
Primary Material Application
Stainless Steel, Steel
List Number
16455
Number of Pieces
1

Description

Spiral Flute Tap, Thread Size M3x0.5, Metric, Overall Length 56 mm, Vanadium High Speed Steel, TiN, Thread Length 4.1 mm, 75 Percent Thread Drill Size 2.50, Thread Limit D4, Class of Fit 4H-6H, Thread Direction Right Hand, Number of Flutes 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.