Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap Modified Bottoming, 2 Flutes

  • Mfr # 1645525453

  • Zoro # G9271254


product price: $60.29
/ea

Key Features

Overall Length
50.00mm
Tap Style
Spiral Flute
Tap Size
M2.5
Shank Dia.
3.58mm
Tap Dimension Type
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1645525453
Zoro #
G9271254
UPC #
-
Country of Origin
Japan

Dimensions

Overall Length
50.00mm
Tap Size
M2.5
Shank Dia.
3.58mm
Tap Dimension Type
Metric
Tap Thread Size
M2.5-0.45
Thread Length
28.00mm
Drill Bit Size
2.03mm, 2.06mm, 2.09mm, 2.12mm, 2.15mm
Tap Length Standard
DIN
Thread Size
M2.5x0.45
Square Size
2.79mm
75% Thread Drill Size
#46
Shank Length
35.70 mm
65% Thread Drill Size
2.10 mm
55% Thread Drill Size
#44
Size
M2.5
Pitch Diameter Limit
D3

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Modified Bottoming
Tap Material
High Speed Steel
Number of Flutes
2
Measurement System
Metric
Tap Finish
TiN
Thread Direction
Right Hand
Tap Grouping
Tap
Tap Thread Type
Metric Coarse
Standards
DIN
Series
16455
Cutting Direction - Machining
Right Hand
Thread Standard
Metric Coarse
Extended Neck
Yes
Coolant Fed
Non-Coolant Through
Tap Shank Standard
DIN
Thread Limit
D3
Thread Pitch
0.45mm
Primary Material Application
Stainless Steel, Steel
Material Grade - Machining
16455
Helix Angle
Variable
Features
Capable of High Speed Tapping in Synchronized Spindles, Long Tool Life, Trouble-Free Chip Separation
Shank Type - Machining
Straight
Primary Material Application ISO Code
M, P
List Number
16455
Number of Pieces
1

Description

Spiral Flute Tap, Thread Size M2.5x0.45, Metric, Overall Length 50 mm, Vanadium High Speed Steel, TiN, Thread Length 3.7 mm, 75 Percent Thread Drill Size #46, Thread Limit D3, Class of Fit 4H-6H, Thread Direction Right Hand, Number of Flutes 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.