Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap, Modified Bottoming 2 Flutes

  • Mfr # 1752008

  • Zoro # G5721134


product price: $47.69
/ea

Key Features

Overall Length
1-7/8"
Tap Style
Spiral Flute
Shank Dia.
0.141"
Tap Chamfer
Modified Bottoming
Tap Dimension Type
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1752008
Zoro #
G5721134
UPC #
-
Country of Origin
Brazil

Dimensions

Overall Length
1-7/8"
Shank Dia.
0.141"
Tap Dimension Type
Inch
Tap Size
#4
Thread Length
9/16"
Tap Thread Size
#4-40
Shank Length
1 9/32 in
Drill Bit Size
0.0860 in, 0.0876 in, 0.0893 in, 0.0909 in, 0.0925 in
Thread Size
#4-40
65% Thread Drill Size
2.30 mm
Square Size
0.1100 in
75% Thread Drill Size
2.20
55% Thread Drill Size
3/32 in
Size
#4
Pitch Diameter Limit
H2

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Modified Bottoming
Tap Material
Powdered Metal
Number of Flutes
2
Tap Grouping
Tap
Tap Thread Type
UNC
Thread Direction
Right Hand
Tap Finish
TiCN
Standards
ANSI
Series
313
Cutting Direction - Machining
Right Hand
Secondary Material Application
Hardened Steel, Nickel, Stainless Steel, Steel, Titanium
Tap Shank Standard
ANSI
Material Grade - Machining
313
Primary Material Application ISO Code
H, M, P3
Secondary Material Application ISO Code
H, M, P, S
Threads per Inch
40
Thread Standard
UNC
Coolant Fed
Non-Coolant Through
Measurement System
Pipe
Helix Angle
15 Degrees
Extended Neck
Yes
Thread Limit
H2
Shank Type - Machining
Straight
Primary Material Application
Hardened Steel, Stainless Steel, Steel
Number of Pieces
1
List Number
313

Description

Spiral Flute Tap, Thread Size #4-40, UNC, Overall Length 1 7/8 in, Powdered Metal, V, Thread Length 5/32 in, 75 Percent Thread Drill Size 2.20, Thread Limit H2, Class of Fit 2B-3B, Thread Direction Right Hand, Number of Flutes 2

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.