Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap Modified Bottoming, 2 Flutes

  • Mfr # 1770701

  • Zoro # G9272672


product price: $70.19
/ea

Key Features

Overall Length
1-3/4"
Number of Flutes
2
Tap Material
Powdered Metal
Shank Dia.
0.141"
Tap Style
Spiral Flute
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1770701
Zoro #
G9272672
UPC #
-
Country of Origin
Japan

Dimensions

Overall Length
1-3/4"
Shank Dia.
0.141"
Tap Size
#2
Tap Dimension Type
Inch
Tap Thread Size
#2-56
Thread Length
7/16"
Thread Size
1"-8
65% Thread Drill Size
57/64 in
55% Thread Drill Size
29/32 in
Square Size
0.6000 in
Drill Bit Size
0.8701 in, 0.8782 in, 0.8863 in, 0.8945 in, 0.9026 in
Shank Length
2 3/32 in
75% Thread Drill Size
22.25
Size
#2
Pitch Diameter Limit
H2

Details

Item
Spiral Flute Tap
Number of Flutes
2
Tap Material
Powdered Metal
Tap Style
Spiral Flute
Tap Chamfer
Modified Bottoming
Standards
ANSI
Tap Grouping
Tap
Thread Direction
Right Hand
Tap Thread Type
UNF
Tap Finish
Oxide
Cutting Direction - Machining
Right Hand
Series
313NI
Shank Type - Machining
Straight
Primary Material Application ISO Code
S
Thread Standard
UNC
Material Grade - Machining
313NI, VC-10
Helix Angle
10 Degrees
Secondary Material Application ISO Code
H, M, S3
Extended Neck
Yes
Thread Limit
H5
Secondary Material Application
Hardened Steel, Nickel, Stainless Steel, Titanium
Threads per Inch
8
Primary Material Application
Nickel, Titanium
Measurement System
Fractional Inch
Tap Shank Standard
ANSI
Features
High Performance Spiral Flute Gun Tap for Nickel Alloys
Coolant Fed
Non-Coolant Through
Number of Pieces
1
List Number
313NI

Description

Spiral Flute Tap, Thread Size 1 In.-8, UNC, Overall Length 5 1/8 in, Powdered Metal, Black Oxide, Thread Length 1 in, 75 Percent Thread Drill Size 22.25, Thread Limit H5, Thread Direction Right Hand, Number of Flutes 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.