Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap Modified Bottoming, 2 Flutes

  • Mfr # 2956900

  • Zoro # G9278735


product price: $24.79
/ea

Key Features

Overall Length
2-23/32"
Tap Style
Spiral Flute
Shank Dia.
0.318"
Tap Chamfer
Modified Bottoming
Tap Dimension Type
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2956900
Zoro #
G9278735
UPC #
-
Country of Origin
Brazil

Dimensions

Overall Length
2-23/32"
Shank Dia.
0.318"
Tap Dimension Type
Inch
Tap Size
5/16"
Thread Length
1-1/8"
Tap Thread Size
5/16"-24
Drill Bit Size
0.2692 in, 0.2719 in, 0.2746 in, 0.2773 in, 0.2800 in
Shank Length
1 19/32 in
Square Size
0.2380 in
65% Thread Drill Size
J
Thread Size
5/16"-24
55% Thread Drill Size
9/32 in
75% Thread Drill Size
I
Size
5/16
Pitch Diameter Limit
H4

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Modified Bottoming
Tap Material
High Speed Steel
Number of Flutes
2
Tap Thread Type
UNF
Thread Direction
Right Hand
Standards
ANSI
Tap Finish
Bright
Tap Grouping
Tap
Cutting Direction - Machining
Right Hand
Series
295
Material Grade - Machining
295
Threads per Inch
24
Shank Type - Machining
Straight
Extended Neck
Yes
Thread Standard
UNF
Measurement System
Fractional Inch
Primary Material Application
Aluminum, Brass, Bronze, Copper
Features
HSSE Material, Inch and Metric, Slow Spiral, Spiral Flute
Coolant Fed
Non-Coolant Through
Helix Angle
50 Degrees
Thread Limit
H4
Tap Shank Standard
ANSI
Primary Material Application ISO Code
N
List Number
295
Number of Pieces
1

Description

Spiral Flute Tap, Thread Size 5/16 In.-24, UNF, Overall Length 2 23/32 in, High Speed Steel, Bright (Uncoated), Thread Length 7/16 in, 75 Percent Thread Drill Size I, Thread Limit H4, Thread Direction Right Hand, Number of Flutes 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.