Zoro Homepage

Spiral Flute Tap Modified Bottoming, 2 Flutes

  • Mfr # 2963300

  • Zoro # G9278771


product price: $33.49
/ea

Key Features

Overall Length
49.00mm
Tap Style
Spiral Flute
Tap Size
M3
Shank Dia.
3.58mm
Tap Dimension Type
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2963300
Zoro #
G9278771
UPC #
-
Country of Origin
Brazil

Dimensions

Overall Length
49.00mm
Tap Size
M3
Shank Dia.
3.58mm
Tap Dimension Type
Metric
Thread Length
16.00mm
Tap Thread Size
M3-0.50
55% Thread Drill Size
#37
Shank Length
34.00 mm
Thread Size
M3x0.5
75% Thread Drill Size
2.50
65% Thread Drill Size
#38
Square Size
2.79mm
Drill Bit Size
2.48mm, 2.51mm, 2.55mm, 2.58mm, 2.61mm
Size
M3
Pitch Diameter Limit
D3

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Modified Bottoming
Tap Material
High Speed Steel
Number of Flutes
2
Measurement System
Metric
Tap Grouping
Tap
Tap Finish
Bright
Tap Thread Type
Metric Coarse
Thread Direction
Right Hand
Series
296
Cutting Direction - Machining
Right Hand
Material Grade - Machining
296
Shank Type - Machining
Straight
Thread Limit
D3
Thread Standard
Metric Coarse
Thread Pitch
0.50mm
Helix Angle
50 Degrees
Primary Material Application
Aluminum, Brass, Bronze, Copper
Extended Neck
Yes
Features
High Performance Spiral Flute Tap for Aluminum
Coolant Fed
Non-Coolant Through
Primary Material Application ISO Code
N
Number of Pieces
1
List Number
296

Description

Spiral Flute Tap, Thread Size M3x0.5, Metric, Overall Length 50 mm, High Speed Steel, Bright (Uncoated), Thread Length 4 mm, 75 Percent Thread Drill Size 2.50, Thread Limit D3, Thread Direction Right Hand, Number of Flutes 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.