Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap, Modified Bottoming, 2 Flutes

  • Mfr # 31500101

  • Zoro # G9302894


product price: $60.29
/ea

Key Features

Overall Length
1-15/16"
Tap Style
Spiral Flute
Tap Size
#3
Shank Dia.
0.141"
Tap Dimension Type
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
31500101
Zoro #
G9302894
UPC #
-
Country of Origin
Brazil

Dimensions

Overall Length
1-15/16"
Tap Size
#3
Shank Dia.
0.141"
Tap Dimension Type
Inch
Tap Thread Size
#3-48
Pitch Diameter Limit
H2
Thread Length
5/8"
55% Thread Drill Size
2.12 mm
Square Size
0.1090 in
65% Thread Drill Size
#46
Shank Length
1 23/64 in
Thread Size
#3-48
75% Thread Drill Size
2.00 mm

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Modified Bottoming
Tap Material
Powdered Metal
Number of Flutes
2
Measurement System
Pipe
Tap Thread Type
UNC
Tap Grouping
STI Tap
Number of Pieces
1
Tap Finish
Oxide
List Number
315
Thread Direction
Right Hand
Series
315
Cutting Direction - Machining
Right Hand
Shank Type - Machining
Straight
Primary Material Application ISO Code
H, M, P
Threads per Inch
48
Material Grade - Machining
315
Thread Limit
H2
Coolant Fed
Non-Coolant Through
Primary Material Application
Hardened Steel, Stainless Steel, Steel
Features
OSG V-Coating, Powdered Metal VC-10 Substrate, Spiral Flute, Steam Oxide Surface Treatment, STI Spiral Flute Tap for Difficult to Machine Materials
Secondary Material Application
Stainless Steel
Extended Neck
Yes
Thread Standard
UNC
Secondary Material Application ISO Code
M
Helix Angle
15 Degrees

Description

Screw Thread Insert STI Tap, Thread Size #3-48, UNC, Overall Length 1 63/64 in, Powdered Metal, Black Oxide, Right Hand, Thread Length 0.208 in, Tap Chamfer Modified Bottoming, Thread Limit H2, Class of Fit 2B-3B, Number of Flutes 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.