Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap, Modified Bottoming 2 Flutes

  • Mfr # 31520208

  • Zoro # G0627623


product price: $71.29
/ea

Key Features

Overall Length
2.000"
Tap Style
Spiral Flute
Shank Dia.
0.367"
Tap Chamfer
Modified Bottoming
Tap Dimension Type
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
31520208
Zoro #
G0627623
UPC #
-
Country of Origin
Japan

Dimensions

Overall Length
2.000"
Shank Dia.
0.367"
Tap Dimension Type
Inch
Tap Size
#4
Thread Length
3/4"
Pitch Diameter Limit
H2
Tap Thread Size
#4-40
Thread Size
#4-40
Square Size
0.1090 in
Shank Length
1 19/64 in
55% Thread Drill Size
3/32 in
75% Thread Drill Size
2.20 mm
65% Thread Drill Size
2.30 mm

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Modified Bottoming
Tap Material
Powdered Metal
Number of Flutes
2
Tap Finish
V
Tap Thread Type
UNC
Thread Direction
Right Hand
List Number
315NI
Number of Pieces
1
Cutting Direction - Machining
Right Hand
Series
315NI
Features
OSG V-Coating, Powdered Metal VC-10 Substrate, Screw Thread Insert (STI) Tap, Steam Oxide Surface Treatment
Shank Type - Machining
Straight
Extended Neck
Yes
Secondary Material Application ISO Code
H, M, S
Secondary Material Application
Hardened Steel, Stainless Steel, Titanium
Coolant Fed
Non-Coolant Through
Measurement System
Pipe
Thread Standard
UNC
Thread Limit
H2
Material Grade - Machining
315NI
Threads per Inch
40
Primary Material Application ISO Code
S
Primary Material Application
Nickel
Helix Angle
10 Degrees

Description

Screw Thread Insert STI Tap, Thread Size #4-40, UNC, Overall Length 2 in, Powdered Metal, V, Right Hand, Thread Length 0.688 in, Tap Chamfer Modified Bottoming, Thread Limit H2, Class of Fit 2B-3B, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.