Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap Modified Bottoming, 2 Flutes

  • Mfr # 31540208

  • Zoro # G0606160


product price: $63.89
/ea

Key Features

Overall Length
2.000"
Tap Style
Spiral Flute
Shank Dia.
0.318"
Tap Chamfer
Modified Bottoming
Tap Dimension Type
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
31540208
Zoro #
G0606160
UPC #
-
Country of Origin
Japan

Dimensions

Overall Length
2.000"
Shank Dia.
0.318"
Tap Dimension Type
Inch
Tap Size
#4
Thread Length
3/4"
Tap Thread Size
#4-40
Pitch Diameter Limit
H2
Thread Size
#4-40
75% Thread Drill Size
2.20 mm
Square Size
0.1090 in
55% Thread Drill Size
3/32 in
65% Thread Drill Size
2.30 mm
Shank Length
1 23/64 in

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Modified Bottoming
Tap Material
Powdered Metal
Number of Flutes
2
Number of Pieces
1
Thread Direction
Right Hand
Tap Finish
V
List Number
315TI
Tap Thread Type
UNC
Cutting Direction - Machining
Right Hand
Series
315TI
Features
OSG V Coating, Powdered Metal VC-10 Substrate, STI Spiral Flute Tap For Titanium Alloys
Shank Type - Machining
Straight
Primary Material Application
Titanium
Thread Standard
UNC
Threads per Inch
40
Secondary Material Application
Hardened Steel, Nickel, Stainless Steel, Steel, Titanium
Coolant Fed
Non-Coolant Through
Material Grade - Machining
315TI
Thread Limit
H2
Primary Material Application ISO Code
S
Extended Neck
Yes
Measurement System
Pipe
Secondary Material Application ISO Code
H, M, P, S
Helix Angle
10 Degrees

Description

Screw Thread Insert STI Tap, Thread Size #4-40, UNC, Overall Length 2 in, Powdered Metal, V, Right Hand, Thread Length 0.688 in, Tap Chamfer Modified Bottoming, Thread Limit H2, Class of Fit 2B-3B, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.