Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap, Modified Bottoming, 3

  • Mfr # 11583

  • Zoro # G2774488


product price: $11.99
/ea

Key Features

Overall Length
62.00mm
Tap Style
Spiral Flute
Shank Dia.
6.00mm
Tap Chamfer
Modified Bottoming
Tap Dimension Type
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
11583
Zoro #
G2774488
UPC #
-
Country of Origin
Japan

Dimensions

Overall Length
62.00mm
Shank Dia.
6.00mm
Tap Dimension Type
Metric
Tap Size
M6
Thread Length
24.00mm
Tap Thread Size
M6-1.00
Shank Length
35.00 mm
75% Thread Drill Size
5.00
Tap Length Standard
JIS
55% Thread Drill Size
5.25 mm
Drill Bit Size
4.96mm, 5.03mm, 5.09mm, 5.16mm, 5.22mm
65% Thread Drill Size
13/64 in
Thread Size
M6x1
Square Size
4.50mm
Size
M6
Pitch Diameter Limit
Not Rated

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Modified Bottoming
Tap Material
High Speed Steel
Number of Flutes
3
Tap Grouping
Tap
Tap Finish
Bright
Tap Thread Type
Metric Coarse
Thread Direction
Right Hand
Cutting Direction - Machining
Right Hand
Series
123
Helix Angle
50 Degrees
Secondary Material Application
Aluminum, Cast Iron, Steel
Extended Neck
Yes
Measurement System
Metric
Secondary Material Application ISO Code
K, N, P
Tap Shank Standard
JIS
Thread Pitch
1.00mm
Thread Standard
Metric Coarse
Shank Type - Machining
Straight
Coolant Fed
Non-Coolant Through
Class of Fit
JIS 2
Number of Pieces
1
List Number
123

Description

Spiral Flute Tap, Thread Size M6x1, Metric, Overall Length 67 mm, Vanadium High Speed Steel, Bright (Uncoated), Thread Length 12 mm, 75 Percent Thread Drill Size 5.00, Thread Limit OH2, Class of Fit 6H, Thread Direction Right Hand, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.