Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap, Modified Bottoming, 3

  • Mfr # 1303900508

  • Zoro # G0627982


product price: $36.69
/ea

Key Features

Overall Length
2.500"
Tap Style
Spiral Flute
Tap Size
#10
Shank Dia.
0.367"
Tap Dimension Type
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1303900508
Zoro #
G0627982
UPC #
-
Country of Origin
Mexico

Dimensions

Overall Length
2.500"
Tap Size
#10
Shank Dia.
0.367"
Tap Dimension Type
Inch
Thread Length
9/16"
Pitch Diameter Limit
H2
Tap Thread Size
#10-32
Square Size
0.1900 in
75% Thread Drill Size
#21
Shank Length
1 1/2 in
Thread Size
#10-32
55% Thread Drill Size
4.25 mm
65% Thread Drill Size
4.15 mm

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Modified Bottoming
Tap Material
High Speed Steel
Number of Flutes
3
Measurement System
Pipe
Tap Thread Type
UNF
Number of Pieces
1
Tap Finish
V
List Number
13039
Thread Direction
Right Hand
Cutting Direction - Machining
Right Hand
Series
13039
Features
High Performance, STI Tap for Aluminum
Thread Limit
H2
Thread Standard
UNF
Primary Material Application
Aluminum
Extended Neck
Yes
Threads per Inch
32
Shank Type - Machining
Straight
Coolant Fed
Non-Coolant Through
Primary Material Application ISO Code
N
Material Grade - Machining
13039
Helix Angle
50 Degrees

Description

Screw Thread Insert STI Tap, Thread Size #10-32, UNF, Overall Length 2 1/2 in, Vanadium High Speed Steel, V, Right Hand, Thread Length 0.417 in, Tap Chamfer Modified Bottoming, Thread Limit H2, Class of Fit 2B-3B, Number of Flutes 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.